noscriptMatlock Chrome Wire Shelving Extra shelf, 1220mm x 460mm 4051358A | Cromwell Tools

Matlock

Chrome Wire Shelving Extra shelf, 1220mm x 460mm

SKU:

MTL4051358A

MPN:

4051358A

£31.79

Ex VAT

£38.15

Inc VAT

OUT OF STOCK

    Product Details

    Fully adaptable systems, offering a multitude of answers to a variety of storage problems.
    Easy bolt free assembly.
    Fully adjustable shelves.
    UDL shelf loads for static shelving 300kg up to 1200W mm, 240kg over 1200W mm.
    Open wire design increases airflow and reduces dust build-up.
    A hardwearing, smooth, snag free finish. Strength with style and elegance.


    Easy bolt free assembly
    Fully adjustable shelves


    Wire Shelving
    Wire shelving bays can be assembled in minutes. Simply snap the plastic shelf support collars in position on the uprights, then drop the shelf over the uprights and press into place.


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Depth

    460mm

    EAN

    5036140427853

    ECLASS Code

    21100201

    Type

    Chrome Wire Shelving Extra shelf

    UNSPSC Code

    31162501

    Width

    1220mm