£177.00
Ex VAT
£212.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Spans beams to provide location and support for coiled materials. 900mm deep cradles carry 707kg UDL, 1100mm deep 578kg UDL.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 1100mm |
EAN | 5036140426573 |
ECLASS Code | 21100201 |
Load Capacity | 578kg |
MFR Part No. | CC1100YQ |
To Suit | 1100 Deep Frame |
Type | Coil Cradel |
UNSPSC Code | 31162501 |
Width | 2250mm |