£224.00
Ex VAT
£268.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Complete with 2 x 75mm deep galvanised steel trays, constructed of sheet steel with a powder coated RAL 7035 finish for durability.
Available with castors or without.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 325mm |
ECLASS Code | 21100201 |
MFR Part No. | 40032025.16 |
Type | Wall cupboard rack |
UNSPSC Code | 31162501 |
Width | 1050mm |