£167.00
Ex VAT
£200.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Light Duty Roller Tracks facilitate effortless movement of lightweight products, reducing strain on workers. Ideal for various applications like production, final assembly, storage, and shipping stations, they ensure smooth workflow. With options like Cylindrical Plastic Rollers (28mm pitch) for smooth movement, Flanged Plastic Rollers (42mm pitch) for stability, and Steel Spindle Cylindrical Rollers (28mm pitch) for heavier loads, these tracks accommodate diverse needs. Each pack includes 4 rollers, ensuring easy setup.
Features and Benefits
• Facilitates effortless movement of lightweight products, reducing strain on workers
• Ideal for various applications like production, final assembly, storage, and shipping stations
• Cylindrical Plastic Rollers (28mm pitch) ensure smooth movement
• Flanged Plastic Rollers (42mm pitch) provide stability
• Steel Spindle Cylindrical Rollers (28mm pitch) accommodate heavier loads
• Each pack includes 4 rollers for easy setup
Attribute | Value |
---|---|
Brand | GPC |
Depth | 28mm |
EAN | 5056239753953 |
ECLASS Code | 21100201 |
MFR Part No. | RT30SSR28x4 |
UNSPSC Code | 31162501 |
Width | 3mmm |