£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Sigma rail barrier system for walkway. Choice of 800mm high double barrier or 400mm high single rail barrier. Rail is 165 x 40mm and manufactured from 4mm steel. Uprights are manufactured from
90 x 50 x 3.6mm hollow steel section, powder coated yellow with a plastic cap to top of post. Baseplates are 200 x 200mm with three pre-drilled holes. Kits are supplied with black plastic end caps and floor fixings.
400mm high single rail barrier
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140451919 |
ECLASS Code | 21100201 |
MFR Part No. | SSSBRLZD930EYQ |
Type | Rail Barrier Kit |
UNSPSC Code | 31162501 |