£134.00
Ex VAT
£160.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Flanged plastic rollers offer enhanced mobility and efficient goods transportation. Ideal for processing, logistics, and materials handling, they streamline picking operations and ensure goods remain securely on track. These light-duty roller tracks come with flanged plastic rollers, providing stability during transit. Available in two lengths, with a roller pitch of 42mm, users can customize setups to suit their needs. Each linear meter supports up to 90kg, ensuring reliable performance across diverse applications.
Features and Benefits
• Flanged edge keeps goods secure on the track
• Two lengths available for customization
• Roller pitch of 42mm ensures smooth movement
• Each linear meter supports up to 90kg, offering reliable performance
Attribute | Value |
---|---|
Brand | GPC |
Depth | 42mm |
EAN | 5056239753922 |
ECLASS Code | 21100201 |
MFR Part No. | RT20FR42x4 |
UNSPSC Code | 31162501 |
Width | 2mmm |