£56.49
Ex VAT
£67.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Used in pairs across beams, to provide 105mm high fork entry space. 2000kg UDL per pair.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 1100mm |
EAN | 5036140429017 |
ECLASS Code | 21100201 |
Load Capacity | 2000kg |
MFR Part No. | FS1100MYQ |
To Suit | 1100 Deep Frame |
Type | Fork Spacers |
UNSPSC Code | 31162501 |