noscriptMatlock GARMENT HANGING SUPPORT BRACKET 12.5MM DIA SZAGR12S1000GS | Cromwell Tools

Matlock

GARMENT HANGING SUPPORT BRACKET 12.5MM DIA

SKU:

MTL4057010A

MPN:

SZAGR12S1000GS

£9.19

Ex VAT

£11.03

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Our range of accessories is interchangeable between open, single and double skinned systems, this makes the medium duty shelving range ideal for the creation of custom designed storage facilities.
    Accessories can be easily retro-fitted allowing you to add to your shelving as your storage needs change.
    Contents not included.


    Shelving
    It is essential that shelving exceeding a height to depth ratio of 4:1 to the top loaded shelf is adequately secured to the floor, fixings available, please ask.


    Garment Hanging Rail


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Depth

    12.5 Diamm

    EAN

    5036140453883

    ECLASS Code

    21100201

    MFR Part No.

    SZAGR12S1000GS

    UNSPSC Code

    31162501

    Width

    1000mm