noscriptGPC HD CYLINDRICAL PLASTIC ROLLER TRACK - 3.6M LONG & 72MM PITCH RT36CPR72 | Cromwell Tools

GPC

HD CYLINDRICAL PLASTIC ROLLER TRACK - 3.6M LONG & 72MM PITCH

SKU:

GPC4054425U

MPN:

RT36CPR72

£347.00

Ex VAT

£416.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cylindrical plastic rollers offer lightweight and reliable performance, enhancing the mobility and efficiency of equipment in industrial and commercial settings. Ideal for warehousing, manufacturing plants, distribution centers, and commercial storage areas, these rollers ensure dependable performance. The product is a set of cylindrical plastic rollers designed for use with wheels, castors, and conveyors. These rollers enable units to be mobile, facilitating the easy transport of goods and ensuring smooth, efficient movement, thus enhancing operational efficiency across various applications.


    Features and Benefits
    • Lightweight and reliable performance
    • Enhances mobility and efficiency of equipment
    • Ideal for industrial and commercial settings
    • Ensures dependable performance
    • Facilitates easy transport of goods
    • Smooth and efficient movement
    • Enhances operational efficiency across various applications


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Depth

    72mm

    EAN

    5056239754035

    ECLASS Code

    21100201

    MFR Part No.

    RT36CPR72

    UNSPSC Code

    31162501

    Width

    3.6mmm