£287.00
Ex VAT
£344.40
Inc VAT
3 Variations Available
Product Details
Product Specification
This cylindrical roller is suitable for various applications in processing, logistics, and materials handling operations. It consists of light-duty roller tracks featuring cylindrical plastic rollers, facilitating the swift and effortless transportation of goods. Ideal for shelving or storage systems, it offers two track length options, a roller pitch of 28mm, and a capacity of 140kg per linear meter. Supplied in packs of four, it ensures convenient setup and use in different settings.
Features and Benefits
• Light-duty roller tracks with cylindrical plastic rollers
• Swift and effortless transportation of goods
• Ideal for shelving or storage systems
• Offers two track length options
Attribute | Value |
---|---|
Brand | GPC |
Depth | 96mm |
EAN | 5056239754011 |
ECLASS Code | 21100201 |
Load Capacity | 1300kg |
MFR Part No. | RT36CPR96 |
UNSPSC Code | 31162501 |
Width | 3.6mmm |