£369.00
Ex VAT
£442.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for processing, logistics, and materials handling operations, these heavy-duty roller tracks with cylindrical steel rollers are indispensable tools. Whether swiftly transporting goods or aiding in picking operations on shelving, they offer unparalleled versatility. With options for two lengths of roller track, customizable to fit specific space requirements, and a roller pitch of 72mm ensuring smooth movement of goods. Each linear meter boasts an impressive capacity of 2600kg, guaranteeing reliable performance even with heavy loads. This product is a cornerstone of efficiency in various industries, providing durability, reliability, and ease of use for a wide range of applications.
Features and Benefits
• Heavy-duty roller tracks with cylindrical steel rollers
• Ideal for processing, logistics, and materials handling operations
• Swiftly transport goods and aid in picking operations on shelving
• Roller pitch of 72mm ensures smooth movement of goods
Attribute | Value |
---|---|
Brand | GPC |
Depth | 96mm |
EAN | 5056239754066 |
ECLASS Code | 21100201 |
MFR Part No. | RT24STR96 |
UNSPSC Code | 31162501 |
Width | 2.4mmm |