£217.00
Ex VAT
£260.40
Inc VAT
4 Variations Available
Product Details
Product Specification
These heavy-duty roller tracks with flanged plastic rollers offer efficient material handling solutions. Designed for processing, logistics, and materials handling operations, they streamline transportation and aid in picking operations. Featuring flanged edges, they securely hold goods in place, ensuring safe transport. With two length options and a roller pitch of 72mm, they provide versatility and smooth movement. Each meter of track supports up to 845kg, guaranteeing stability for various loads. Whether in warehouses or manufacturing facilities, these roller tracks offer durability and reliability, making them an ideal choice for customers seeking effective material handling solutions.
Features and Benefits
• Flanged plastic rollers for secure transport
• Available in two lengths for versatility
• Roller pitch of 72mm ensures smooth movement
• Each meter of track supports up to 845kg
Attribute | Value |
---|---|
Brand | GPC |
Depth | 72mm |
EAN | 5056239753984 |
ECLASS Code | 21100201 |
MFR Part No. | RT24FPR72 |
UNSPSC Code | 31162501 |
Width | 2.4mmm |