noscriptMatlock Heavy Duty Quickrack Industrial Shelf Kit, 3, 2400mm x 900mm SX114GU | Cromwell Tools

Matlock

Heavy Duty Quickrack Industrial Shelf Kit, 3, 2400mm x 900mm

SKU:

MTL4052930K

MPN:

SX114GU

£187.00

Ex VAT

£224.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Matlock® heavy-duty quick rack additional shelves are ideal for creating extra storage space in your pre-existing unit.


    Designed to store a wide range of equipment, each shelf
    consists of four steel sides and one 18mm thick chipboard sheet that fits easily into your quick rack unit.


    Features and Benefits
    • Shelves are compatible with Matlock® quick rack shelving units (sold separately) where shelves can be easily fitted where required
    • A fast and economical solution to everyday storage and production problems
    • Quickly and easily assembled, requiring only a rubber mallet
    • Robust and colourful finishes suit any environment
    • A wide range of depths and widths offer flexible and cost-effective solutions
    • Manufactured in the UK


    Typical Applications
    • Workshops
    • Warehousing
    • Storage and distribution
    • Industrial


    Notes
    • Additional shelving only. Shelving units sold separately


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Depth

    900mm

    EAN

    5036140379640

    ECLASS Code

    21100201

    To Suit

    Matlock 1981mm x 2400mm x 900mm Heavy Duty Quick Rack Shelving

    Type

    Shelving

    UNSPSC Code

    31162501

    Width

    2400mm