Matlock

Heavy Duty Quickrack Industrial Shelf Kit, Rated Load, 1980mm x 900mm x 450mm

SKU:

MTL4057001K

MPN:

SX207GU

£46.49

Ex VAT

£55.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These additional chipboard shelves for Matlock® Quickrack Shelving units offer a convenient expansion of storage space. Crafted for durability, they efficiently maximise storage capacity for items ranging from tools to inventory.


    Features and Benefits
    • High capacity shelving system accommodates diverse goods, including large, bulky, or long items
    • UK manufactured for quality assurance and support of local industry
    • Bolt-free construction enables effortless additions to the shelving system, ensuring easy customisation and flexibility


    Typical Applications
    • Ideal for storing a variety of goods, including large, bulky, or long items, in warehouse facilities
    • Employed in manufacturing facilities to store raw materials, components, and finished products
    • Utilised in automotive workshops and garages for storing tools, equipment, and automotive parts
    • Suitable for construction sites to store building materials, tools, and equipment
    • Applied in logistics and distribution centres for storing goods and materials, streamlining inventory management and order fulfilment processes
    • Used in office environments for storing documents, supplies, and office equipment


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Depth

    450mm

    EAN

    5036140453791

    ECLASS Code

    21100201

    To Suit

    Matlock 1981mm x 900mm x 450mm Heavy Duty Quickrack Shelving

    Type

    Additional Shelf

    UNSPSC Code

    31162501

    Width

    900mm