£30.99
Ex VAT
£37.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Additional shelves for Matlock Standard Duty Shelf Rack.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 450mm |
EAN | 5036140423343 |
ECLASS Code | 21100201 |
MFR Part No. | 1000S0450SPGU / 4 x SLC |
To Suit | Matlock Standard Duty Shelf Racks |
Type | Heavy Duty Shelving Clips |
UNSPSC Code | 31162501 |
Width | 1000mm |