noscriptProbe INDUSTRIAL CUPBOARD SHELF 477mm Wx 505mm D CS1818IND | Cromwell Tools

Probe

INDUSTRIAL CUPBOARD SHELF 477mm Wx 505mm D

SKU:

LSE4056440D

MPN:

CS1818IND

£16.79

Ex VAT

£20.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Designed as extra shelving for both the 405643 Industrial Tool Cupboard and 405641 Industrial Cupboard ranges, these durable shelves are ideal for extending storage capacity. Each shelf has a maximum loading capacity of 85kg UDL (Uniformly Distributed Load), ensuring it can handle a variety of tools and industrial supplies. Manufactured from high-quality mild steel with a sleek silver finish, these shelves are built for strength and longevity.


    Features and Benefits
    • Suitable for 405643 and 405641 cupboard ranges
    • Max. load of 85kg UDL, providing robust weight support
    • Constructed from mild steel for strength and durability


    Product Specification
    Attribute
    Value

    Brand

    Probe

    Depth

    460mm

    ECLASS Code

    21100201

    MFR Part No.

    405644

    To Suit

    Tool Cupboards 890mm x 460mm x 460mm

    Type

    Additional Shelf

    UNSPSC Code

    31162501

    Width

    460mm