£63.99
Ex VAT
£76.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Base shelves for use with tool block louvre panel trolleys.
Attribute | Value |
---|---|
Brand | Bott |
Depth | 400mm |
ECLASS Code | 21100201 |
MFR Part No. | 12102096.11 |
To Suit | Tool block louvre panel trolley |
Type | Base shelf |
UNSPSC Code | 31162501 |
Width | 1015mm |