noscriptTreston Lower Shelf For Adjustable Leg For 1500mm Wide Bench 92449012 | Cromwell Tools

Treston

Lower Shelf For Adjustable Leg For 1500mm Wide Bench

SKU:

TRT4051017T

MPN:

92449012

£247.00

Ex VAT

£296.40

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • Lower shelves for adjustable legs to suit benches with various widths.
    • Can be used to carry the load of bulky items.
    • These lower shelves also include a backstop.


    Images are for illustration purposes.


    Product Specification
    Attribute
    Value

    Brand

    Treston

    Depth

    648mm

    ECLASS Code

    21100201

    MFR Part No.

    92449012

    To Suit

    1500mm Width

    Type

    Additional Shelves

    UNSPSC Code

    31162501

    Width

    1370mm