£359.00
Ex VAT
£430.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Shelving to suit general purpose workbenches
To suit:
Attribute | Value |
---|---|
Brand | GPC |
Depth | 575mm |
ECLASS Code | 21100201 |
MFR Part No. | PBS89S |
To Suit | PB189S |
Type | Workbench Shelving |
UNSPSC Code | 31162501 |
Width | 1800mm |