£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Medium Duty Shelving
Economic and fully adjustable, open upright shelving system - ideal for general purpose applications. All steel construction. Supplied flat pack for easy assembly. Easily adjustable shelves on 25mm pitch. Up to 1,000kg capacity per shelving bay.
70kg UDL shelf capacity. 600mm deep bays and all 1250kg widebays have 45kg UDL Shelf Capacity. Slim 20mm profile uprights combine with 25mm section shelves to be aesthetically pleasing and maximise available storage space. Ideal for archives, storerooms and general storage.
Contents not included.
Easily Adjusted Shelves
Each shelf sits on 4 shelf clips that are easily re-locatable on the pierced frames.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140455085 |
ECLASS Code | 21100201 |
MFR Part No. | SZSDP1250H300GU / 4 x SZPCLIPZC |
Type | Shelf / Clips |
UNSPSC Code | 31162501 |