SKU:
MTL4055292K
MPN:
JSEX1590
£83.49
Ex VAT
£100.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Expand your storage capacity with Matlock® additional shelves for standard-duty shelving bays, enhancing organisation and productivity. Made from high-quality chipboard, these shelves seamlessly integrate with existing units, providing a hassle-free solution for expanding storage space.
Features and Benefits
• Easy-to-fit extra shelves simplify installation and customisation
• Equipped with 18mm FSC Certified Chipboard for durability and environmental responsibility
• Corrosion-resistant powder coating ensures long-lasting protection and a clean appearance
• UK manufactured, supporting local industry and delivering quality assurance
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 900mm |
EAN | 5036140441149 |
ECLASS Code | 21100201 |
To Suit | Matlock 2438mm x 1500mm x 900mm Standard Duty Shelving |
Type | Additional Shelf |
UNSPSC Code | 31162501 |
Width | 1500mm |