SKU:
MTL4056962K
MPN:
SX107GU
£41.79
Ex VAT
£50.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Expand your storage capacity with Matlock® additional shelves for standard-duty shelving bays, enhancing organisation and productivity. Made from high-quality chipboard, these shelves seamlessly integrate with existing units, providing a hassle-free solution for expanding storage space.
Features and Benefits
• Easy-to-fit extra shelves simplify installation and customisation
• Equipped with 18mm FSC Certified Chipboard for durability and environmental responsibility
• Corrosion-resistant powder coating ensures long-lasting protection and a clean appearance
• UK manufactured, supporting local industry and delivering quality assurance
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 600mm |
EAN | 5036140453074 |
ECLASS Code | 21100201 |
To Suit | Matlock 1981mm x 900mm x 600mm Standard Duty Shelving |
Type | Additional Shelf |
UNSPSC Code | 31162501 |
Width | 900mm |