£37.49
Ex VAT
£44.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These additional shelves are manufactured in the UK and were designed for use with Matlock shelving units. Each shelf is made of PRE GALVATITE steel which provides additional corrosion resistance and a hardwearing industrial finish. Assembly of the shelves is quick, easy, and boltless.
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 300mm |
EAN | 5036140428478 |
ECLASS Code | 21100201 |
MFR Part No. | ESX102CGS |
Type | Additional Shelf |
UNSPSC Code | 31162501 |
Width | 1200mm |