£117.00
Ex VAT
£140.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Fittings to suit Heavy Duty Tool Storage System
Attribute | Value |
---|---|
Brand | Bott |
Depth | 650mm |
EAN | 5039350035696 |
ECLASS Code | 21100201 |
MFR Part No. | 41201029.08v |
To Suit | 400 21 101.11V 400 21 108.11V 400 21 109.11V 400 21 114.11V 400 21 160.11V |
Type | Standard Duty Shelving |
UNSPSC Code | 31162501 |
Width | 1050mm |