Treston

Steel Shelf 50kg Rated Load, 1490mm x 400mm

SKU:

TRT4051072B

MPN:

890757-49

£157.00

Ex VAT

£188.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These ESD compatible shelves are ideal for storing items above your worktop and are capable of holding up to 50kg. The shelf brackets are dual-purpose, meaning that the shelf can be used either as tilted 20° or in a horizontal position according to your needs.


    Features and Benefits
    • ESD compatible
    • Dual-purpose
    • 50kg loading capacity
    • Integrated edge, usable at the front or back of the shelf


    Typical Applications
    • Use in conjunction with upright bench module 2xM750 or 1xM1500


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Treston

    Depth

    400mm

    ECLASS Code

    21100201

    MFR Part No.

    890757-49

    To Suit

    2xM750 or 1xM1500

    Type

    Shelving

    UNSPSC Code

    31162501

    Width

    1490mm