£76.99
Ex VAT
£92.39
Inc VAT
4 Variations Available
Product Details
Product Specification
• Max. Load: 50kg.
• Suitable for Module M500 or M750.
Attribute | Value |
---|---|
Brand | Treston |
Depth | 400mm |
ECLASS Code | 21100201 |
MFR Part No. | 86080549 |
To Suit | M750 |
Type | Additional Shelves |
UNSPSC Code | 31162501 |
Width | 490mm |