£689.00
Ex VAT
£826.80
Inc VAT
16 Variations Available
Product Details
Product Specification
The long span workbench and storage range is perfect for warehouses, industrial areas, and workshops, providing a durable and robust solution for organizing tools and materials. Each level has a 500kg capacity, ensuring it can handle heavy-duty tasks. The system features height-adjustable levels every 50mm, a durable powder-coated finish, and 18mm chipboard levels. It includes 6 or 8 chipboard shelf levels and locking pins, with the option to add more levels as needed. This modular design ensures efficiency and organization, making it ideal for various storage and work environments.
Features and Benefits
• 500kg capacity per level for handling heavy-duty tasks
• Height-adjustable levels every 50mm for customization
• Durable powder-coated finish for longevity
• 18mm chipboard levels included
• Modular design with 6 or 8 chipboard shelf levels and locking pins
• Additional storage levels can be added as needed
• Ideal for warehouses, industrial areas, and workshops
Typical Applications
• Warehouses
• Industrial areas
• Storage applications
• Workshops
• Manufacturing facilities
Attribute | Value |
---|---|
Brand | SSP Direct |
Colour | Blue/Orange |
ECLASS Code | 21100401 |
Material | Steel |
MFR Part No. | LSK20901595906 |
Number of Shelves | 6 |
Shelf Capacity | 500kg UDL.kg |
Type | Heavy Duty Shelving |
UNSPSC Code | 24102004 |