noscript600kg UDL Heavy Duty Shelving | Cromwell Tools

Specialist Storage Products

600kg UDL Heavy Duty Shelving

4 Variations

Strong and dependable, the 600kg UDL heavy duty shelving from SSP® delivers an excellent storage solution for a range of settings to make the most of your storage space.

Features and Benefits
• Each shelf has a 600kg UDL capacity for extremely strong storage
• Worktops are available in a choice of chipboard or wire mesh to suit your requirements
• Riveted joints allow for quick and easy assembly with minimal tool requirements and provide increased overall rigidity
• An anchor system allows the beams to be bolted to the floor to ensure safe positioning with no risk of falling
• Heavy duty frames and beams have a textured coating which is resistant to scratches, corrosion and rust
• Designed with a central support shelving beam for each shelf for greater strength
• Shelves can be adjusted at 4cm increments for maximum customisation

Contents
• 2x heavy duty frames
• 4x adjustable shelves
• 8x front beams
• 8x side beams
• 8x support beams
• 8x protective plastic feet

Typical Applications
• Warehousing
• Workshops
• Storage rooms
• Storing liquids and corrosive materials