Specialist Storage Products

APR INCLUDING 2 X (H)2500X(W)2700X(D)1100 BAYS 4X LEVELS 2000kg

SKU:

SSL4052461G

MPN:

PR252711S

£959.00

Ex VAT

£1150.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Ideal for pallets and bulky items, the standard adjustable pallet racking can store up to 2000kgs per level and makes an excellent solution for heavy duty warehouse storage.


    Features and Benefits
    • Available in 900mm depths for UK pallet storage
    • Available in 1100mm depths for Euro pallet storage
    • Suitable for forklift access for convenience
    • Supplied with base plates, floor fixings and locking pins for beams to provide everything you need in one package
    • 80mm thick frames arrive fully assembled for dependable industrial level strength


    Typical Applications
    • Warehouse
    • Factories
    • Storage and distribution


    Notes
    • Widths listed are for the entry clearance. For the overall width add 160mm


    Product Specification
    Attribute
    Value

    Brand

    Specialist Storage Products

    Colour

    Grey Orange

    Depth

    1100mm

    ECLASS Code

    21100401

    Height

    2500mm

    Material

    Steel

    MFR Part No.

    PR252711S

    Number of Shelves

    4

    Shelf Capacity

    2000kg

    Type

    Pallet Racking

    UNSPSC Code

    24102004

    Width

    2700mm