SKU:
SSL4052461H
MPN:
PR302711S
£979.00
Ex VAT
£1174.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Ideal for pallets and bulky items, the standard adjustable pallet racking can store up to 2000kgs per level and makes an excellent solution for heavy duty warehouse storage.
Features and Benefits
• Available in 900mm depths for UK pallet storage
• Available in 1100mm depths for Euro pallet storage
• Suitable for forklift access for convenience
• Supplied with base plates, floor fixings and locking pins for beams to provide everything you need in one package
• 80mm thick frames arrive fully assembled for dependable industrial level strength
Typical Applications
• Warehouse
• Factories
• Storage and distribution
Notes
• Widths listed are for the entry clearance. For the overall width add 160mm
Attribute | Value |
---|---|
Brand | Specialist Storage Products |
Colour | Grey Orange |
Depth | 1100mm |
ECLASS Code | 21100401 |
Height | 3000mm |
Material | Steel |
MFR Part No. | PR302711S |
Number of Shelves | 4 |
Shelf Capacity | 2000kg |
Type | Pallet Racking |
UNSPSC Code | 24102004 |
Width | 2700mm |