£1099.00
Ex VAT
£1318.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Load Capacity per arm: 1000kg.
Space between arms: 250mm.
Load heavy materials at base.
Finished in Stove enamel Blue.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21100401 |
Height | 1870mm |
Material | Steel |
MFR Part No. | GSR12 |
Shelf Capacity | 1000kg |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |
Width | 1000mm |