£1419.00
Ex VAT
£1702.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Tiers per unit: 3.
Space between arms: 330mm.
Mobile on 4 x 200mm heavy duty swivel castors, 2 braked.
Folded height: 630mm.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 1600mm |
ECLASS Code | 21100401 |
Height | 1560mm |
Material | Steel |
MFR Part No. | GSR52 |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |
Width | 1100mm |