SKU:
GPC4054065J
MPN:
GSR61
£629.00
Ex VAT
£754.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Red |
Depth | 680mm |
ECLASS Code | 21100401 |
Height | 1910mm |
Material | Steel |
MFR Part No. | GSR61 |
Shelf Capacity | 1100 350 400 850 950kg |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |
Width | 680mm |