£447.00
Ex VAT
£536.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21100401 |
Height | 610mm |
Material | Steel |
MFR Part No. | BRP11Z |
Shelf Capacity | 500kg |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |
Width | 600mm |