£222.91
Ex VAT
£267.49
Inc VAT
Product Details
Product Specification
Designed for ease-of-use and safe mobility on your shop floor and stockroom, this Retail Tray Storage Trolley system is the perfect storage solution for small and loose items.
It's ideal for point of sale changeovers, price change ticketing and efficient stock replenishment. Drastically reduce the number of trips between your stockroom and shop floor by simply wheeling this trolley to each display as and when required.
Modules are finished with Light Grey powder coating which incorporates ActiveCote anti-microbial silver based technology.
Trolleys are highly maneuverable with four swivel castors, two fitted with brakes.
Units are 1900h x 400w x 600d mm.
Supplied flat pack for self assembly with 5 plastic storage boxes with lids, comprising;
2 off 200h x 400w x 600d mm - capacity 32 litres,
2 off 260h x 400w x 600d mm - capacity 45 litres,
1 off 430h x 400w x 600d mm - capacity 80 litres.
Contents not included.
Highly manoeuvrable.
Four swivel castors, two fitted with brakes.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 600mm |
EAN | 5036140456181 |
ECLASS Code | 21100401 |
Height | 1900mm |
MFR Part No. | WSRTKFS046348GU |
Type | Bin Rack |
UNSPSC Code | 24102004 |
Width | 400mm |