SKU:
GPC4051415E
MPN:
CR0504ST
£2539.00
Ex VAT
£3046.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 1200mm |
ECLASS Code | 21100401 |
Height | 3000mm |
Material | Steel |
MFR Part No. | CR0504ST |
Number of Shelves | 15 |
Shelf Capacity | 250kg |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |