£649.00
Ex VAT
£778.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
ECLASS Code | 21100401 |
Height | 2100mm |
Material | Steel |
MFR Part No. | GCR111 |
Shelf Capacity | 200kg |
To Suit | Cantilever Parallel Racking |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |