£1209.00
Ex VAT
£1450.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 650mm |
ECLASS Code | 21100401 |
Height | 3000mm |
Material | Steel |
MFR Part No. | CR3000EX |
Number of Shelves | 5 |
Shelf Material | Plywood |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |