£1579.00
Ex VAT
£1894.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue |
Depth | 650mm |
ECLASS Code | 21100401 |
Material | Steel |
MFR Part No. | GCR120 |
Number of Shelves | 8 |
Shelf Capacity | 200kg |
Type | Cantilever, Bar & Sheet Racking |
UNSPSC Code | 24102004 |