SKU:
BOT4050496K
MPN:
46001001.19V
£339.00
Ex VAT
£406.80
Inc VAT
32 Variations Available
Product Details
Product Specification
Matching the cubio cupboard dimensions the cubio rapid assembly shelving system, supplied complete with a drop in base deck and 75 kg U.D.L. capacity shelves. Constructed of sheet steel, the reinforced galvanised steel shelves are adjustable.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue/Grey |
Depth | 800mm |
ECLASS Code | 21100401 |
Height | 1000mm |
Material | Steel |
MFR Part No. | 46001001.19V |
Number of Shelves | 2 |
Series | Cubio |
Shelf Capacity | 75kg |
Shelf Material | Steel |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 525mm |