Bott

Cubio Standard Duty Shelving, 2 Shelves, 75kg Shelf Capacity, 1000mm x 650mm x 800mm, Grey

SKU:

BOT4050497B

MPN:

46001005.16V

£349.00

Ex VAT

£418.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Matching the cubio cupboard dimensions the cubio rapid assembly shelving system, supplied complete with a drop in base deck and 75 kg U.D.L. capacity shelves. Constructed of sheet steel, the reinforced galvanised steel shelves are adjustable.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Grey

    Depth

    800mm

    ECLASS Code

    21100401

    Height

    1000mm

    Material

    Steel

    MFR Part No.

    46001005.16V

    Number of Shelves

    2

    Series

    Cubio

    Shelf Capacity

    75kg

    Shelf Material

    Steel

    Type

    Standard Duty Shelving

    UNSPSC Code

    24102004

    Width

    650mm