Bott

Cubio Standard Duty Shelving, 2 Shelves, 75kg Shelf Capacity, 1000mm x 650mm x 800mm, Red & Grey

SKU:

BOT4050497D

MPN:

46001005.24V

£349.00

Ex VAT

£418.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Matching the cubio cupboard dimensions the cubio rapid assembly shelving system, supplied complete with a drop in base deck and 75 kg U.D.L. capacity shelves. Constructed of sheet steel, the reinforced galvanised steel shelves are adjustable.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Red/Grey

    Depth

    800mm

    ECLASS Code

    21100401

    Height

    1000mm

    Material

    Steel

    MFR Part No.

    46001005.24V

    Number of Shelves

    2

    Series

    Cubio

    Shelf Capacity

    75kg

    Shelf Material

    Steel

    Type

    Standard Duty Shelving

    UNSPSC Code

    24102004

    Width

    650mm