Matlock

Euro Shelving Extension Bay, 5 Shelves, 160kg Shelf Capacity, 2100mm x 1000mm x 400mm, Grey

SKU:

MTL4050186J

MPN:

2100E6N0400NGUGU

£319.00

Ex VAT

£382.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Heavy duty, fully adjustable steel shelving system offering simple and fast assembly. Shelves are located on clips which slot into the upright, creating an extremely rigid structure in which shelves can be re-positioned when required. With its modular design you can extend the shelving system at any time, to meet your future storage requirements. Each bay comes with 5 standard duty steel shelves.
    Available as open all round or fully clad bays.
    Comes with a wide range of accessories to allow you to tailor your shelving to meet your exact needs.
    UDL shelf loads: 300/400/450mm - 160kg, 600mm - 135kg.


    Extra Bracing
    Each brace assembly provides essential bracing for 12 bays of open shelving. Starter bays come complete with brace but extra braces are required if run exceeds 11 extension bays.


    Shelving
    It is essential that shelving exceeding a height to depth ratio of 4:1 to the top loaded shelf is adequately secured to the floor, fixings available, please ask.


    Starter & Extension Bays
    Each kit comprises of the correct number of frames, shelves, shelf clips, footplates, upright caps and bracing or cladding.
    Extra Shelves (sold separately) include four shelf clips.


    Open Bays - Side and rear of bays are open sided with cross bracing
    Clad Bays - Sides and rear of bays are solid clad


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    Depth

    400mm

    EAN

    5036140423459

    ECLASS Code

    21100401

    Height

    2100mm

    Material

    Steel

    MFR Part No.

    2100E6N0400NGUGU

    Number of Shelves

    5

    Shelf Capacity

    160kg

    Shelf Material

    Steel

    Type

    Euro Shelving Extension Bay

    UNSPSC Code

    24102004

    Width

    1000mm