SKU:
MTL4050180M
MPN:
2100E6C0450CGUGU
£467.00
Ex VAT
£560.40
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Heavy duty, fully adjustable steel shelving system offering simple and fast assembly. Shelves are located on clips which slot into the upright, creating an extremely rigid structure in which shelves can be re-positioned when required. With its modular design you can extend the shelving system at any time, to meet your future storage requirements. Each bay comes with 5 standard duty steel shelves.
Available as open all round or fully clad bays.
Comes with a wide range of accessories to allow you to tailor your shelving to meet your exact needs.
UDL shelf loads: 300/400/450mm - 160kg, 600mm - 135kg.
Extra Bracing
Each brace assembly provides essential bracing for 12 bays of open shelving. Starter bays come complete with brace but extra braces are required if run exceeds 11 extension bays.
Shelving
It is essential that shelving exceeding a height to depth ratio of 4:1 to the top loaded shelf is adequately secured to the floor, fixings available, please ask.
Starter & Extension Bays
Each kit comprises of the correct number of frames, shelves, shelf clips, footplates, upright caps and bracing or cladding.
Extra Shelves (sold separately) include four shelf clips.
Open Bays - Side and rear of bays are open sided with cross bracing
Clad Bays - Sides and rear of bays are solid clad
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 450mm |
EAN | 5036140423381 |
ECLASS Code | 21100401 |
Height | 2100mm |
Material | Steel |
MFR Part No. | 2100E6C0450CGUGU |
Number of Shelves | 5 |
Shelf Capacity | 160kg |
Shelf Material | Steel |
Type | Euro Shelving Extension Bay |
UNSPSC Code | 24102004 |
Width | 1000mm |