£344.00
Ex VAT
£412.80
Inc VAT
27 Variations Available
Product Details
Product Specification
The Matlock Longspan Lite Extension Bay is a cost-effective shelving solution designed for hand-loaded, large, and bulky items. Featuring three levels and quick, boltless assembly, it's ideal for e-commerce, general stores, and retail stockrooms. With chipboard shelf levels supported by steel beams, this light-duty widespan shelving system offers durability and convenience for organizing various items efficiently. If you're seeking a versatile and easy-to-assemble shelving option for your business needs, this product is the perfect choice.
Features and Benefits
• Simple tap together assembly requires no specialised tools
• Modular starter & Extension bay design for quick assembly
• 15 mm FSC certified sustainable chipboard shelves
• Maximum load of 750 Kilos
Typical Applications
• General Stores
• Light duty storage application
Attribute | Value |
---|---|
Brand | Matlock |
Depth | 450mm |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Wood |
MFR Part No. | LLEK102GUGT |
Number of Shelves | 3 |
Series | Longspan Lite |
Shelf Capacity | 200kg |
Shelf Material | Chipboard |
To Suit | Longspan Lite Starter Bay |
Type | Standard Duty Shelving Extension Bay |
UNSPSC Code | 24102004 |
Width | 1800mm |