Matlock

EXTENSION BAY - 3 LEVELS -2400Hx1500Wx450D LIGHT GREY

SKU:

MTL4056127Q

MPN:

4056127Q

£354.00

Ex VAT

£424.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The Matlock Longspan Lite Extension Bay is a cost-effective shelving solution designed for hand-loaded, large, and bulky items. Featuring three levels and quick, boltless assembly, it's ideal for e-commerce, general stores, and retail stockrooms. With chipboard shelf levels supported by steel beams, this light-duty widespan shelving system offers durability and convenience for organizing various items efficiently. If you're seeking a versatile and easy-to-assemble shelving option for your business needs, this product is the perfect choice.


    Features and Benefits
    • Simple tap together assembly requires no specialised tools
    • Modular starter & Extension bay design for quick assembly
    • 15 mm FSC certified sustainable chipboard shelves
    • Maximum load of 750 Kilos


    Typical Applications
    • General Stores
    • Light duty storage application


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Depth

    450mm

    ECLASS Code

    21100401

    Height

    2400mm

    Material

    Wood

    MFR Part No.

    LLEK301GUGT

    Number of Shelves

    3

    Series

    Longspan Lite

    Shelf Capacity

    200kg

    Shelf Material

    Chipboard

    To Suit

    Longspan Lite Starter Bay

    Type

    Standard Duty Shelving Extension Bay

    UNSPSC Code

    24102004

    Width

    1500mm