£124.00
Ex VAT
£148.80
Inc VAT
9 Variations Available
Product Details
Product Specification
The Matlock Longspan Lite Extra Level is a cost-effective solution for adding extra levels to your storage space. Ideal for e-commerce, general stores, and retail stockrooms, this modular system offers simple tap-together assembly without specialised tools. It boasts a 15mm FSC certified sustainable chipboard shelves can withstand a maximum load of 750 Kilos, providing sturdy support for your items. Whether you need to expand your storage capacity or optimise your space, Longspan Lite Extra Level offers quick assembly and reliability for your light-duty applications.
Features and Benefits
• Simple tap together assembly facilitates easy construction without the need for specialised tools
• 15mm FSC certified sustainable chipboard shelves
Typical Applications
• General stores
• Retail
• E-Commerce
• Domestic
Attribute | Value |
---|---|
Brand | Matlock |
Colour | White |
Depth | 600mm |
ECLASS Code | 21100401 |
Material | Wood |
MFR Part No. | LLEL1560GT |
Number of Shelves | 1 |
Shelf Capacity | 200kg |
Type | Standard Duty Shelving Extension Bay |
UNSPSC Code | 24102004 |
Width | 1500mm |