SKU:
SSL4052792W
MPN:
GA300181245WM
£114.00
Ex VAT
£136.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Galvanised heavy duty shelving from SSP® is constructed with durable metal framework and wire mesh shelving. Ideal for the storage of beverages and food containers, the galvanised metal is resistant to rust and corrosion.
Features and Benefits
• Each shelf has a capacity of up to 300kg UDL per shelf for dependable strength
• Shelves can be adjusted at every 4cm to allow for customisation
• Can be assembled as a horizontal workbench for adaptability
• Made from 100% galvanised metal for strength and durability
Contents
• 8x heavy duty uprights
• 4x wire mesh shelves
• 8x front beams
• 10x side beams
• 8x connecting plates
• 8x plastic feet
Typical Applications
• Catering
• Hotels
• Manufacturing
• Industrial settings
Attribute | Value |
---|---|
Brand | Specialist Storage Products |
Colour | Silver |
Depth | 450mm |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
MFR Part No. | GA300181245WM |
Number of Shelves | 4 |
Series | 300 |
Shelf Capacity | 300kg |
Shelf Material | Wire Mesh |
To Suit | SSL4052792V SSL4052792X |
Type | Wire Shelving |
UNSPSC Code | 24102004 |
Width | 1200mm |