£334.00
Ex VAT
£400.80
Inc VAT
Product Details
Product Specification
Galvatite Shelving Bay 3 Levels.
1980x1500x450mm
Quick and easy boltless assembly.
PRE GALVATITE components provide additional corrosion resistance and have a hardwearing industrial finish.
UK Manufactured
Images are for illustration purposes only
Contents not included
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 450mm |
EAN | 5036140427204 |
ECLASS Code | 21100401 |
Height | 1980mm |
Material | Steel |
Number of Shelves | 3 |
Type | Galvanised Shelving |
UNSPSC Code | 24102004 |
Width | 1500mm |