£394.00
Ex VAT
£472.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Quick and easy boltless assembly.
PRE GALVATITE components provide additional corrosion resistance and have a hardwearing industrial finish.
Three 18mm FSC certified chipboard shelves on galvatite channel beams.
UK Manufactured
Images are for illustration purposes only
Contents not included
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 450mm |
EAN | 5036140427228 |
ECLASS Code | 21100401 |
Height | 1981mm |
Material | Steel |
MFR Part No. | ESX021CGS |
Number of Shelves | 3 |
Shelf Material | Chipboard |
Type | Galvanised Shelving |
UNSPSC Code | 24102004 |
Width | 1500mm |